Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Carbon Steel, 200mm L, 5 PK (Discontinued)
Mfr # 6AY64
Zoro # G2584416
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.75mm
- Fastener Length 200mm
- Head Width 19mm
- Material Carbon Steel