Vestil
Scissor Lift Cart, 1000 lb. Cap, 24"W, 48"L
Mfr # CART-24-10-DC
Zoro # G2584611
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,241.99
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Motor
- Lift Mobility Electric Lift, Manual Push
- Lift Control Push Button
- Lift Table Platform Style Fixed
Explore More Products
- VESTIL Foot Pump Scissor Cart, 1000 lb. Cap, 48"W, 24"L CART-24-10-M
- VESTIL Hydraulic Scissor Cart, 400 lb. Cap, 27-1/2"W, 17-1/2"L CART-400
- VESTIL Hydraulic Elev Cart, 20x40", 2000 ft. Pump CART-2000-2040-FP
- VESTIL Premium Portable Scissor Cart, 1000 lb. Cap, 40-1/2"W, 24"L CART-1000-S-FR
- VESTIL Foot Pump Scissor Cart, 1500 lb. Cap, 48"W, 40"L CART-40-15-M
- VESTIL DC Power Hydraulic Scissor Cart, 1000 lb. Cap, 39-3/4"W, 20-1/2"L CART-1000D-DC
- VESTIL Long Deck Cart, 60 in Overall L LDLT-2060-4
- VESTIL HYDRAULIC ELEVATING CART 20x40 1000 LB 12V DC CART-1000-2040-DC
- VESTIL Steel Constructed Auto-Hite Cart SCSC-500-4242
- EKKO Hydraulic Scissor Tabl Cart, 330 lb. Load T15
- VESTIL Steel Constructed Auto-Hite Cart SCSC-2000-4848
- Vestil Mobile Lift Tables