Shop Alternate Products
This Product is Discontinued
Direct Metals
Wire Cloth, 12" W, 12" L, 0.0100" Wire Dia (Discontinued)
Mfr # 3DLL7
Zoro # G2584779
This Product is Discontinued
Key Features
- Mesh Size Range Fine
- Mesh Size 28 x 28
- Width 12 in
- Length 12 in
- Wire Dia. 0.0100 in