Square D
Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Surface/DIN Rail Mounting Style, QOU Series
Mfr # QOU220VH
Zoro # G2584942
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QOU
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type High Interrupting Capacity
- Phase Single
Explore More Products
- SQUARE D Miniature Circuit Breaker, 10 A, 120/240V AC, 1 Pole, Plug In Mounting Style, QO Series QO110
- SQUARE D Miniature Circuit Breaker, 30 A, 120/240V AC, 1 Pole, Plug In Mounting Style, QO Series QO130VH
- SQUARE D Circuit Breaker, 15, 120V AC, 1 Pole, Plug-In Mounting Style, HOM Series HOM115DF
- SQUARE D PowerPact Q - molded case circuit breake, 200 A, 240V AC, 2 Pole, Unit Mount Lug Mounting Style QBM22200TN
- SQUARE D Circuit breaker, PowerPact L, Micrologic, 600 A, 600V AC, 3 Pole, Unit Mount Lug Mounting Style LJL36600U31X
- SQUARE D Molded Case Circuit Breaker, 150 A, 600V AC, 3 Pole, I-Line Mounting Style, HG Series HGA36150
- SQUARE D Miniature Circuit Breaker, 20, 240VAC, 2 Pole, Bolt-On Mounting Style, QOB Series QOB220VH1021
- SQUARE D Molded Case Circuit Breaker, 200, 240VAC, 3 Pole, I-Line Bracket Mounting Style QGA32200
- SQUARE D Molded Case Circuit Breaker, 50 A, 525V AC, 3 Pole, Unit Mount Mounting Style, BDL Series BDL36050LU
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, 10 A, 240/277/480V AC, 2 Pole, DIN Rail Mounting Style, C60BP Series M9F42210
- GE Miniature Circuit Breaker, 35 A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQP Series THQP235
- Square D Circuit Breakers