Hubbell
30A Flanged Locking Inlet 2P 3W 600VAC L19-30P WT
Mfr # HBL2655
Zoro # G2584970
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L9-30
- Voltage 600V AC
- Amps 30
- Color White
- Number of Poles 2
Explore More Products
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 3W 125/250VAC WT HBL3325C
- HUBBELL 30A Isolated Ground Locking Receptacle 3P 4W 240VAC IG2720
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R BK HBL2420
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 4W 600VAC L17-30P WT HBL2745
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 480VAC L16-20R GY HBL2430SR2
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 125VAC L5-20R GY HBL2310SR
- HUBBELL 20A Locking Receptacle 4P 5W 120/208VAC L21-20R GY HBL2510SR
- HUBBELL 20A Duplex Locking Receptacle 3P 4W 250VAC L15-20R GY MCWF2080
- HUBBELL Locking Receptacle HBL2816ST
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 277VAC L7-20R BK HBL2330
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 4P 30A 250V - NEMA L15-30C YGA030F
- Hubbell Locking Receptacles