Raco
Electrical Box Cover, Blank, 4-3/4 in.
Mfr # 832SP
Zoro # G2585134
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Square
- Cover Type Blank
- Number of Gangs 2
- Material Galvanized Zinc
- Depth 1/8 in
Explore More Products
- RACO Electrical Box Cover, Square, 4 in. 906C
- RACO Square Steel Cover 835
- RACO Electrical Box Cover, Octagon, 4 in. 731
- RACO Sq Exp Cover, 1 Duplex / 1 Recptcl, 4" 806C
- RACO 21 cu in Square Steel 2 gang Outlet Box Gray 8193
- RACO Electrical Box Cover, 20A Receptacle, 1/8" 887
- RACO Cover Receptacle, 2.480 dia., 4 Sq Exp 816C
- RACO Gry 1G In Use Out Cover ML500G
- RACO Cover, Sq Exp, Offset Recep, 2.16" dia., 4" 815C
- SOUTHWIRE Square Flat Cover 1/2 Knockout, 4-11/16 72C6
- RACO COVER SQ RAISED 1/4""2DV 8777-0
- Raco Electrical Box Covers