Zsi
2HoleCushionedClampPipeS3/8InL 2 21/64In
Mfr # 010MS013
Zoro # G2585703
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Type 304
- Pipe Size (In.) 3/8 in
- Max. Load (Lb.) 50
- Type Surface Mounted
- Height (In.) 15/16 in
Explore More Products
- ZSI 2HoleCushionedClampTubeS11/4In, L3 1/64In 020MS024
- ZSI Beta Clamps, Standard, 1-1/4 In Pipe, AL S5027S-AL
- ZSI CushionedClampStrut Mounted, TubeSz 5/8In 010T014
- ZSI Beta Clamp Assembly, Single, 1/2 In Tube S2008R
- ZSI Beta Clamps, Twin Series, 3/8 In Pipe, C T2011C
- ZSI Cushion Clamp Strut Mount, Pipe S 3 1/2In 064N072
- ZSI 8mm Beta Heavy Rubber Insert Grommet HM4008RIC
- ZSI Strut Clamp, 1 5/8"OD, 2 27/32"W 924162
- ZSI Strut Clamp, 1/2"OD, 3 5/8"W 729050
- ZSI Cushion Clamp Clamp, 1 In Wall, 1-7/8 In UX17810
- ZSI 2HoleCushionedClamp, Tube S 2In, L4 7/32In 032M036
- Zsi Pipe & Tube Clamps