Shop Alternate Products
This Product is Discontinued
Abb
Aux Contact Block, 1NC, Side, use w/Top Aux (Discontinued)
Mfr # MARL1-01-ATS
Zoro # G2586166
This Product is Discontinued
Key Features
- Number of NO Aux. Contacts 0
- Number of NC Aux. Contacts 1
- Amps 10 A
- Mounting Side
- For Use With GE IEC MC/TL Contactors, Used In Combination w/Top Aux. Contacts