Zoro Select
3/4" Welded SS Blind Flange
Mfr # 4381003410
Zoro # G2586385
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Blind Flange
- Pipe Fitting Material Forged 304 Stainless Steel
- Fitting Connection Type Bolted
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Flange
Explore More Products
- ZORO SELECT 3" Welded SS Blind Flange 4381003460
- ZORO SELECT 1-1/2" Welded SS Blind Flange 4381003430
- ZORO SELECT 2-1/2" Welded SS Blind Flange 4381003450
- ZORO SELECT Union, 304 SS, 1/2", F BSPP, Class 150 ZUSA-PF-8132
- ZORO SELECT 1-1/2" Slip On SS Slip-On Flange 4381003830
- ZORO SELECT 4" MNPT SS Hex Head Plug 4307000472
- ZORO SELECT Eccentric Coupling, 304 SS, 6 x 3 in 4381017090
- ZORO SELECT Reduce Coupling, 1/4"x1/8", 150,304, Thrd 4381032200
- ZORO SELECT Nipple, Schedule 80, 47/64" ID, 316 SS, 3" L ZUSA-PF-4324
- ZORO SELECT Square Head Plug, 316 SS, 1/8", BSPT ZUSA-PF-7541
- ZORO SELECT Street Elbow, 90 Degrees, SS ZUSA-PF-8187
- Zoro Select Stainless Steel Pipe Fittings