Wooster
18" Paint Roller Cover, 3/8" Nap, Knit Fabric
Mfr # R362-18
Zoro # G2586538
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Roller Length 18"
- Nap 3/8"
- Cover Material Knit Fabric
- Core Material Polypropylene
Explore More Products
- WOOSTER .75in. Golden Flo Paint Rollers RR662-9 71497677297
- WOOSTER 18" Paint Roller Cover, 1-1/4" Nap, Knit Fabric R243-18
- WOOSTER ROLLER CVR 38X9 in., 4PK RR868-9
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric R239-9
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Woven Fabric RR643-14
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Knit Fabric RR924-14
- WOOSTER Mini-Koter Fabric 6 in. W X 1/2 in. Mini Paint Roller Cover 2 pk R229-6
- WOOSTER R206-9 9 in. Shed Resistant Roller Cover- 0.18 in. Nap 461483
- WOOSTER 9 in Paint Roller Cover, 3/8" Nap, Fabric R337-9
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester PR80C9
- ZORO SELECT 9" Paint Roller Cover, 1/2" Nap, Acrylic 403T09
- Wooster Paint Roller Covers