Shop Alternate Products
This Product is Discontinued
Wooster
9 in Paint Roller Cover, 1 in Nap, Polyamide Yarn (Discontinued)
Mfr # R196-9
Zoro # G2586565
This Product is Discontinued
Key Features
- Length 9 in
- Roller Length 9"
- Nap 1 in
- Cover Material Polyamide Yarn
- Core Material Polypropylene