Shop Alternate Products
This Product is Discontinued
Wooster
18 in Paint Roller Cover, 1 1/4 in Nap, Knit (Discontinued)
Mfr # R365-18
Zoro # G2586571
This Product is Discontinued
Key Features
- Roller Length 18"
- Length 18 in
- Nap 1 1/4 in
- Cover Material Knit
- Core Material Polypropylene