Zoro Select
Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 2 in L, 25 PK
Mfr # 2TJ89
Zoro # G2586656
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Flange Type Standard
- Thread Size 5/8"-11
- Head Width 15/16 in
- Drive Hex
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 4 in L, 15 PK 821277G
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 2-3/4 in L, 15 PK 821268G
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 3 in L, 15 PK 2TJ91
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 45 mm L, 50 PK M01256.100.0045
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 90 mm L, 25 PK M01256.120.0090
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 30 mm L, 50 PK M04132.120.0060
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 20 mm L, 2500 PK M612MWW8
- ZORO SELECT Grade 9, 1/2"-20 Flange Bolt, Plain Alloy Steel, 1-1/2 in L, 5 PK 2FB55
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 4 in L, 25 PK 822205G
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 30 mm L, 50 PK M01256.100.0030
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 6 in L, 2 PK 933225
- Zoro Select Flange Bolts