Eldon James

Y Connector, 5/8 In, PVC, PK5


$88.69
/pk 5, $17.74/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tube Fitting Material PVC
  • Specific Fitting Shape Wye
  • Barb Size 5/8 in
  • Fitting Connection Type Barbed
  • Temp. Range -80 Degrees to 226 Degrees F
See all product information