Thomson
Pillow Block, 50 mm, 113 mm L
Mfr # SPPBOM50
Zoro # G2587365
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Accelerated Speed up to 150 m/sq sec
- Type Open Pillow Block
- Mounting Hole Dia. (mm) 13.5
- Dimension E1 108 mm
Explore More Products
- THOMSON Pillow Block, 20 mm Bore, 104 mm L SSETWNM20DD
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L FNYBUPB10ALS
- THOMSON Pillow Block, 1.250 In Bore, 3.380 In L SSUPBO20
- THOMSON Pillow Block, 1.500 In Bore, 9.000 In L TWN24
- THOMSON Pillow Block, 0.625 In Bore, 4.000 In L SSUTWN10
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L FNYBUPB16ALLS
- THOMSON Pillow Block, 16 mm Bore, 43 mm L SSEPBM16DD
- THOMSON Pillow Block, 40 mm, 91 mm L SPPBM40
- THOMSON Pillow Block, 1.000 In Bore, 5.330 In L FNYBUTFB16LS
- THOMSON Pillow Block, 1.250 In Bore, 3.380 In L SPB20OPN
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L TWN12
- Thomson Mounted Linear Bearings