Shop Alternate Products
This Product is Discontinued
Power First
22-16 AWG Vinyl Ring Terminal #6 Stud PK100 (Discontinued)
Mfr # 4FRC8
Zoro # G2587602
This Product is Discontinued
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Vinyl
- Stud Size #6
- Insulation Color Red
- Tongue Width - Wire Connector 0.26 in