Zoro Select
M2.6-0.45 x 25 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MSPD026250-100P1
Zoro # G2587706
Sold in multiples of 2 for $12.10
$12.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Pan
- Drive Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT M3-0.50 x 3 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK MPPD030030-100P1
- ZORO SELECT #4-40 x 5/16 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51341.011.0031
- ZORO SELECT M2.5-0.45 x 12 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK M24660.025.0012
- ZORO SELECT M4-0.70 x 25 mm Slotted Flat Machine Screw, Plain Brass, 25 PK M48170.040.0025
- ZORO SELECT 1/4"-20 x 1/4 in Slotted Pan Machine Screw, Plain Nylon, 50 PK 012520P025
- ZORO SELECT M5-0.80 x 16 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 3000 PK M516D966A2
- ZORO SELECT #6-32 x 2 in Phillips Truss Machine Screw, Zinc Plated Steel, 3000 PK 0632MPT
- ZORO SELECT 5/16"-18 x 3-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 200 PK 3156MPR
- ZORO SELECT M8-1.25 x 60 mm Slotted Flat Machine Screw, Plain Brass, 5 PK M48170.080.0060
- NEWPORT FASTENERS 1/4"-20 x 7/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK 411691
- ZORO SELECT M3-0.50 x 25 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51340.030.0025
- Zoro Select Machine Screws