Telemecanique Sensors
Proximity Sensor, Inductive, 1.5mm, NPN, NO
Mfr # XS508B1NAM8
Zoro # G2588336
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 0 to 1.2 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO XS230SAMAL5
- TELEMECANIQUE SENSORS Rctngulr Proxmity Sensr, 24 to 240VAC/DC XS8D1A1MAL2
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO XS512B1PAL2
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO XS1N12NA349L1
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NC XS112BLPBL2
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 18mm, PNP XS612B1PBM12
- TELEMECANIQUE SENSORS Proximity Sensor Sz D Dc Pnp Xs7 XS7D1A1PAL2
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L60mm-Brss XS1M18KPM40
- TELEMECANIQUE SENSORS Rot. monitoring-M30-Sn10mm-6..150c XSAV11801L05
- EATON Proximity Sensor, Inductive, 12mm, NO E59-M12A105C02-D1
- FESTO Proximity Sensor SME-10-SL-LED-24 SME-10-SL-LED-24
- Telemecanique Sensors Sensors