- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Hammer Drills
- /
- 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck
Shop Alternate Products
This Product is Discontinued
Dewalt
18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (Discontinued)
Mfr # DCD950KX
Zoro # G2588372
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V
- Battery Included / Bare Tool Battery Included
- Chuck Size 1/2 in
- Battery Capacity 2.4 Ah
Customers Also Purchased
- Brand Dewalt
-
MFR #
DCD950KX
-
Zoro #
G2588372
- UPC # 885911379878
- Country of Origin Mexico
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 9 1/2 in |
Overall Width | 15 3/4 in |
Overall Height | 4 11/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18V |
Battery Included / Bare Tool | Battery Included |
Battery Capacity | 2.4 Ah |
Includes | (2) 18V XRP(TM) Batteries, Charger, 360 Degrees Side Handle, Kit Box |
Brushless Motor | No |
Max. Torque | Not Specified |
Battery Included | (2) 4GA70 |
Clutch Style | Adjustable |
Battery Pack Replacement | 4GA70 |
Corded/Banded | Cordless |
Blows per Minute | 0 to 21,250, 0 to 34,000, 0 to 8,500 |
Handle Type | T-Handle |
No Load RPM | 0 to 500/0 to 1250/0 to 2000 |
Corded/Cordless | Cordless |
Tool Weight | 6.3 lb |
Features | LED Worklight |
Cordless Tool Battery Type | NiCd |
Max. Power | 450UWO |
Item | Cordless Hammer Drill |
Series | 18V XRP |
Modes of Operation | Hammer Only |
Battery Series | XRP(TM) |
Chuck Material | Metal |
Number of Batteries Included | 2 |
Maximum Speed | 2,000 RPM |
Charger Included | Yes |
Number of Clutch Settings | 22 + Hammer |
Number of Auxiliary Handle Positions | Continuous |
Cordless Tool Kit Contents | (1) Bare Tool, (2) Batteries |
Power Source | Cordless |
Battery Model Number | 4GA70 |
Maximum Blows per Minute | 8,500 bpm, 21,250 bpm, 34,000 bpm |
Minimum Blows per Minute | 0 bpm |
Maximum Power | 450UWO |
Number of Speed Settings | 3 |
Drilling Capacity in Wood | 1 1/2 in |
Drilling Capacity in Concrete | 1/4 in |
Description
Cordless Hammer Drill, Voltage 18V, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/4 in, Drilling Capacity in Wood 1 1/2 in, Number of Speed Settings 3, Number of Clutch Settings 22 + Hammer, Blows per Minute 0 to 21,250, 0 to 34,000, 0 to 8,500, Maximum Blows per Minute 8,500 bpm, 21,250 bpm, 34,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, Battery Capacity 2.4 Ah, Battery Model Number 4GA70, Battery Series XRP(TM)
Documents & Resources
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov