Zoro Select
Grooved Pin, E, 1 1/2 Lx0.262D, PK10
Mfr # U39750.025.0150
Zoro # G2588397
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type E
- Basic Material Free Cutting Steel
- Fastener Finish Zinc Plated
- Pin Dia. 1/4 in
Explore More Products
- ZORO SELECT Grooved Pin, TypeA, Steel, 1/4in, 0.094, PK10 U39710.009.0025
- ZORO SELECT Pin, Steel, 2mm dia., PK50 M39700.020.0008
- ZORO SELECT Pin, Steel, 1.5mm dia., PK50 M39750.015.0008
- ZORO SELECT Pin, Steel, 1.5mm dia., PK50 M39730.015.0016
- ZORO SELECT Grooved Pin, TypeA, Steel, 3/4in, 0.156, PK10 U39710.015.0075
- ZORO SELECT Pin, Steel, 2mm dia., PK50 M39720.020.0016
- ZORO SELECT Pin, Steel, 8mm dia., PK25 M39710.080.0020
- ZORO SELECT Pin, Steel, 2.5mm dia., PK50 M39750.025.0030
- ZORO SELECT Pin, Steel Ust 36-2, 2.6mm dia., PK50 M39760.026.0006
- ZORO SELECT Pin, Steel, 2mm dia., PK50 M39710.020.0005
- ZORO SELECT Pin, Steel Ust 36-2, 2.6mm dia., PK50 M39760.026.0003
- Zoro Select Grooved Pins