Eaton
Nonreversing 1 NEMA Rating, 24V AC
Mfr # A25CGE40T
Zoro # G2589133
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-reversing
- Enclosure NEMA Rating 1
- HP @ 3 Phase - 240V 10 hp
- HP @ 1 Phase - 240V 7 1/2 hp
- HP @ 3 Phase - 575V 20 hp
Explore More Products
- EATON Nonreversing 1 NEMA Rating, 480V AC A25CGC30C
- EATON Nonreversing 1 NEMA Rating, 120V AC A25CGE50A
- EATON Nonreversing 1 NEMA Rating, 480V AC A25CGE40C
- EATON Def Purpose Starter, Thermal, 208-240VAC B27CGE40B040
- EATON Nonreversing 1 NEMA Rating, 480V AC A25CGC25C
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC A25CGC25B
- EATON Definite Purpose Starter, Thermal, 24VAC A27CGE45T057
- EATON Def Purpose Starter, Thermal, 110-120VAC B27CGC25A032
- EATON Def Purpose Starter, Thermal, 208-240VAC A27CGE40B024
- SQUARE D Nonreversing 1 NEMA Rating, 120V AC 8911DPSG22V02
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC A25CGC30B
- Eaton Definite Purpose Magnetic Motor Starters