Siemens
Push Button Cap, Illuminated, 30mm, Red
Mfr # 52RA5P2
Zoro # G2590034
$7.18
17% off
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Siemens Push to Test or Illuminated Push Buttons
- Color Red
- IP Rating 66
- Basic Material Plastic
Explore More Products
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED 3SU1153-0AB30-1FA0
- SIEMENS Push Button Operator, Red, Metal Bezel 3SU1050-1HF20-0AA0
- SIEMENS Pilot Light Lens, 30mm, Blue, Plastic 52RA4S5
- SIEMENS Push Button Operator, Green, Plastic Bezel 3SU1000-0AA40-0AA0
- SIEMENS Illuminated Push Button, White, 22mm, LED 3SU1102-0AB60-1FA0
- SIEMENS Push Button Operator, Green, Metal Bezel 3SU1050-0AB40-0AA0
- SIEMENS Push Button Cap, Operator 0.94" dia. Siz 3SU1901-0FS40-0AA0
- SIEMENS Guard, F/30mm Illuminated Push Buttons 52AXGL
- SIEMENS Push Button, 22mm, Blue, Metal Bezel 3SU1150-0BB50-1FA0
- SCHNEIDER ELECTRIC Legend Plate, On, White/Black and Red ZBY2311
- EATON Blank Legend Plate, Square, Black 10250TS76
- Siemens Push Button Accessories