Shop Alternate Products
This Product is Discontinued
Zoro Select
Socket Set Screw, Cup, M6 x 1mmx35mm, PK25 (Discontinued)
Mfr # 6FE74
Zoro # G2590156
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M6 x 1mm
- Overall Length 35mm
- Drive Type Hex Socket
- Drive Size 3mm