Panduit
8" L Intermediate Cable Tie NAT PK 1000
Mfr # BT2I-M
Zoro # G2590445
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Length 8"
- Color natural
- Width 0.14"
- Color - Cable Tie Natural
Explore More Products
- PANDUIT 11.4" L Intermediate Cable Tie BK PK 100 PLT3I-C0
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 UGCTE3S-X0
- PANDUIT 8" L Miniature Cable Tie BK PK 100 PLT2M-C0
- PANDUIT 14.2" L Miniature Cable Tie BK PK 1000 BT4M-M0
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 100 BT1.5I-C0
- PANDUIT 21.9" L Heavy Duty Cable Tie NAT PK 50 PLT6LH-L
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 PP2S-S12-C
- PANDUIT Cable Tie, In-Line, 10.8L (274mm), Stand CBR3S-M30
- PANDUIT Cable Tie, 14.5"L, Nylon, White, PK1000 PRT4S-M
- POWER FIRST 27.5" L Heavy Duty Cable Tie NAT PK 50 36J173
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 5" Long - 200 Lbs Tensile Strength - 100 pcs / Pack SSCT05
- Panduit Cable Ties