Zoro Select
M3.5-0.60 x 25 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MSPD035250-100P1
Zoro # G2590777
$3.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Pan
- Drive Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT M2.5-0.45 x 12 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK MSPD025120-100P1
- ZORO SELECT M3.5-0.60 x 20 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK MSPD035200-100P1
- ZORO SELECT M3.5-0.60 x 8 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK MSPD035080-100P1
- ZORO SELECT 1/4"-20 x 5/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51110.025.0062
- ZORO SELECT 1/4"-20 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.025.0125
- ZORO SELECT 3/8"-16 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 500 PK 3716RWS
- ZORO SELECT M3-0.50 x 8 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK M24540.030.0008
- ZORO SELECT #6-32 x 5/8 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 5000 PK 0610MPF188B
- ZORO SELECT #10-32 x 3/4 in Phillips Flat Machine Screw, Cadmium Steel, 2000 PK MS24693-S274
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Plain Brass, 48 PK 61586
- AMPG 1/4"-20 x 30 mm Hex Extra Wide Machine Screw, Black Oxide Steel Z4481-BX
- Zoro Select Machine Screws