Electrical Connections
|
1/2" Conduit Hub
|
Valve Design
|
2-Way/2-Position
|
Voltage
|
24V DC
|
Item
|
Solenoid Valve
|
Valve Configuration
|
Normally Open
|
Body Material - Valves
|
Stainless Steel
|
Coefficient of Volume
|
3
|
NEMA Rating
|
1, 2, 3, 3S, 4, 4X, 7, 9
|
Media
|
Air/Inert Gas, Light Oil and Water
|
Valve Ways and Positions
|
2-Way/2-Position
|
Seal Material
|
NBR
|
Max. Operating Pressure Differential Light Oil
|
80 psi
|
Body Material
|
Stainless Steel
|
Environmental Rating - Valves
|
Explosion Proof, Indoor, Outdoor
|
Max. Fluid Temp.
|
150 Degrees F
|
Seal Material - Valves
|
NBR
|
Coil Insulation Class
|
F
|
Watts
|
11.6 W
|
Min. Operating Pressure Differential
|
0 psi
|
Coil Enclosure
|
Explosion Proof, Watertight
|
Max. Operating Pressure Differential Water
|
125 psi
|
Application
|
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
|
Max. Operating Pressure Differential Air/Inert Gas
|
125 psi
|
Operation Type
|
Pilot Operated
|
Standards
|
UL Listed
|
Operating Pressure Differential Steam - Maximum
|
Not Rated
|
Operating Pressure Differential Light Oil - Minimum
|
0 psi
|
Operating Pressure Differential Fuel Oil - Maximum
|
Not Applicable
|
Environmental Rating
|
Corrosive, Hazardous, Indoor, Outdoor
|
NEMA Enclosure Rating
|
1, 2, 3, 3S, 4, 4X
|
Operating Pressure Differential Hot Water - Maximum
|
Not Rated
|
Inlet Connection Type
|
NPT
|
Valve Starting Configuration
|
Normally Open
|
Response Time
|
1 sec
|
Ambient Temperature - Maximum
|
140 Degrees F
|
Operating Pressure Differential Air/Inert Gas - Minimum
|
0 psi
|
Operating Pressure Differential Water - Maximum
|
150 psi
|
Operating Pressure Differential Hot Water - Minimum
|
Not Applicable
|
Valve Ways
|
2-Way
|
Includes Coil
|
Yes
|
For Media
|
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
|
Wattage
|
10.1 W
|
Ambient Temperature - Minimum
|
14 Degrees F
|
Operating Pressure Differential Natural Gas - Maximum
|
Not Applicable
|
Operating Pressure Differential Water - Minimum
|
0 psi
|
Operating Pressure Differential Cryogenic Fluid - Maximum
|
Not Applicable
|
Operating Pressure Differential Fuel Gas - Minimum
|
Not Applicable
|
Valve Type
|
High Flow
|
Frequency
|
50 Hz, 60 Hz
|
Operating Pressure Differential Liquid CO2 - Maximum
|
Not Applicable
|
Operating Pressure Differential Steam - Minimum
|
Not Applicable
|
Operating Pressure Differential Light Oil - Maximum
|
100 psi
|
Operating Pressure Differential - Minimum
|
0 psi
|
Operating Pressure Differential Liquid CO2 - Minimum
|
Not Applicable
|
Operating Pressure Differential Cryogenic Fluid - Minimum
|
Not Applicable
|
Operating Pressure Differential - Maximum
|
350 psi
|
Thread Type
|
BSPP, NPT
|
Operating Pressure Differential Natural Gas - Minimum
|
Not Applicable
|
Valve Positions
|
2-Position
|
Operating Pressure Differential Fuel Gas - Maximum
|
Not Applicable
|
Coefficient of Volume (Cv)
|
3
|
Includes Seal
|
Yes
|
Outlet Connection Type
|
NPT
|
Fluid Temperature - Maximum
|
180 Degrees F
|
Operating Pressure Differential Air/Inert Gas - Maximum
|
125 psi
|
Mounting Orientation
|
Vertical
|
Operating Pressure Differential Fuel Oil - Minimum
|
Not Applicable
|