Extech
Power & Harmonics Analyzer, 9.99MW, 3000A
Mfr # PQ3350-3
Zoro # G2591556
Free Shipping & Returns
$3,969.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sampling Rate 2 sec to 2 hr
- Phase 3
- Includes (3) 3000 A Flexible Current Clamps, (4) Voltage Leads with Alligator Clips, (8) AA Batteries, AC Adapter, Carrying Case, Software, USB Interface Cable
- Max. Watts 9.99 MW
Explore More Products
- EXTECH Power Analyzer/Datalogger, Up To 30000A PQ3450
- EXTECH CAT IV Test Lead Kit, Power Qlty Analyzer PQ1000
- EXTECH Probe Magnets for 407860, Pack of 3 407860-MAG
- EXTECH 1200A 3-Phase Analyzer/Datalogger Kit PQ3450-12
- EXTECH Power & Harmonics Analyzer, NIST, 1200A PQ3350-1-NIST
- PCE INSTRUMENTS Three-Phase Power Meter, Data Logger PCE-830-3
- PCE INSTRUMENTS Power Quality Analyzer, Interface RS-232 PCE-PA6000
- FLUKE Power Quality Analyzer FLUKE-1775
- SCHNEIDER ELECTRIC IEM3250 energy meter-CT-Modbus A9MEM3250
- SCHNEIDER ELECTRIC Power Meter, LCD, 120/480VAC METSEPM5110
- FLUKE Power Quality Analyzer, 482 x 272 Display FLUKE-1734/EUS
- Extech Power Meters and Analyzers