Parker
Solenoid Air Control Valve, 3/4 In, 120VAC
Mfr # B874BB553A
Zoro # G2591732
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 120V AC
- Center Position Closed
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 6.6
Explore More Products
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC L6753910253
- PARKER Service Kit, 3 Position, B Series PS2902CP
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC N3554904553
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC B773BB549A
- PARKER Coil Kit, 22MM 3 Pin, 24 VDC, Viking P2FCB448
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC B350BB553C
- PARKER Solenoid Air Control Valve, 3/8 In, 4-Way P2LCX593EEHDDN
- PARKER Solenoid Air Control Valve B36HBB545C
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC B370BB553C
- SMC Valve, 5000Sz, 5Port, Mnfld Mnt, 24VDC, 1/8" SY5120-5DO-01T
- SMC Valve, 5000Size, Single, 5 Port, 24VDC, 1/4" SY5120-5WOZ-N7T
- Parker Pneumatic Valves