Dayton
Roof Curb, Fixed, 12 In H, 17 1/2 In OD
Mfr # 2RB75
Zoro # G2592861
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed, Nonventilated
- Curb Height (In.) 12 in
- Curb Square O.D. (In.) 17 1/2 in
- Curb Square I.D. (In.) 14 1/2 in
- Damper Size (In.) 12 x 12
Explore More Products
- DAYTON Roof Curb, Adustable Width 2ZV82
- DAYTON Roof Curb, Fixed, 12 In H, 15 In O D 2RB74
- DAYTON Roof Curb, Fixed, Nonvented, O.D 33 In 3AZH8
- DAYTON Roof Curb, Fixed, 12 In H, 40 1/2 In OD 2RB81
- DAYTON Roof Curb, Fixed, 12 In H, 27 1/2 In OD 2RB78
- DAYTON Roof Curb, Fixed, 12 In H, 28 1/2 In OD 2RB79
- DAYTON Roof Curb, Fixed, Nonvented, O.D 71 In 3AZJ9
- DAYTON Roof Curb, Fixed, Nonvented, O.D 43 1/2 In 3AZJ3
- DAYTON Roof Curb, Fixed, 12 In H, 50 1/2 In O D 5EFJ3
- DAYTON Roof Curb, Fixed, Nonvented, O.D 45 In 3AZJ4
- DAYTON Roof Curb, Adustable Width 2ZV83
- Dayton Non-Ventilated Roof Curbs