- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Heat Guns and Kits
- /
- Heat Guns
- /
- Heat Gun Kit, Electric Powered, 120VAC, Fixed Temp. Setting, 525 Watt, Pistol Handle
Shop Alternate Products
This Product is Discontinued
Master Appliance
Heat Gun Kit, Electric Powered, 120VAC, Fixed Temp. Setting, 525 Watt, Pistol Handle (Discontinued)
Mfr # 10012
Zoro # G2592913
Free Shipping & Returns
This Product is Discontinued
Key Features
- Power Source Electric
- Voltage 120VAC
- ESD Safe Yes
- Temp. Settings Fixed
- Temperature Range 800 Degrees F
Customers Also Purchased
- Brand Master Appliance
-
MFR #
10012
-
Zoro #
G2592913
- UPC # 635705100122
- Country of Origin Unknown
- Category Heat Guns
Details
Item | Heat Gun Kit |
Power Source | Electric |
Voltage | 120VAC |
ESD Safe | Yes |
Temp. Settings | Fixed |
Temperature Range | 800 Degrees F |
Air Volume | 3.8 cfm |
Watts | 525 |
Heat Gun Handle Style | Pistol |
Corded/Banded | Corded |
Stand Included | Yes |
Heating Element Material | Ceramic Cartridge |
Case Included | No |
Temp. Lock | No |
Amps AC | 4.5 |
LCD Display | No |
Switch Type | Rocker |
Heat Control Switch | None |
Includes | ESD Heat Gun, Bench Stand and Heat Shrink Attachment |
Standards | Ul and cUL Listed |
Corded/Cordless | Corded |
Brushless Motor | No |
Application | General Purpose |
Description
Heat Gun Kits, Heat Gun Kit, Power Source Electric, Voltage 120VAC, ESD Safe Yes, Temp. Settings Fixed, Temperature Range 800 Degrees F, Air Volume 3.8 cfm, Watts 525, Corded, Heat Gun Handle Style Pistol, LCD Display No, Case Included No, Stand Included Yes, Amps AC 4.5, Application General Purpose, Brushless Motor No, Heating Element Material Coiled Wire, Includes ESD Heat Gun, Bench Stand and Heat Shrink Attachment, Standards UL and cUL Listed, Switch Type Rocker, Heat Control Switch None
Replacement Parts
On page
1 of 1