Ranco
Electronic Temperature Control, Open/Close on Rise, SPDT
Mfr # ETC-141000-000
Zoro # G2594751
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise, Open on Rise
- Voltage 120/208/240VAC
- Sensor Type Thermistor
- Differential 1 Degrees to 30 Degrees F
- Display Type Digital
Explore More Products
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC ETC-212100-000
- RANCO Line Volt Mechanical Tstat, Open/Close on Rise, On Unit, SPDT, 240V C12-5010
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC ETC-212000-000
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT ETC-211000-000
- RANCO Line Volt Mechanical Tstat, Open/Close on Rise, On Unit, SPDT C17-100
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT ETC-111000-000
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC A421AET-01C
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 35 Degrees to 80 Degrees F, DPST A70HA-2C
- RELIANCE WATER HEATERS Thermostat Ng Watr Heatr 100108348
- TPI INDUSTRIAL TPI Line Voltage Thermostat Industrial Series SPST Heat Only 6' Cord/Plug KT121 KT121
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 50 Degrees to 200 Degrees F A19ABB-2C
- Ranco Thermostats