Ampg
Shim, Shortening, ID 0.314 In, PK100
Mfr # 2DMD5
Zoro # G2595214
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.03 in
- Thickness Tolerance +/-0.003 in
- Width Tolerance +/-0.002"
Explore More Products
- AMPG Shim, Lengthening, ID 0.171 In, PK50 2DMA6
- AMPG Shim, Round, Min ID 0.188 In, PK25 2JGZ5
- AMPG Shim, Round, Min ID 0.500 In, PK25 2JHF3
- AMPG Shim, Round, Min ID 0.188 In, PK25 2JGZ1
- AMPG Shim, Round, Min ID 0.188 In, PK25 2JGZ2
- AMPG Shim, Round, Min ID 0.250 In, PK25 2JHA3
- AMPG Shim, Bearing 3/64"x .005", 316 SS, PK10 Z9880-5-316
- AMPG Shim, Round, Min ID 0.123 In, PK25 2JHG7
- AMPG Shim, Round, Min ID 0.123 In, PK25 2JHH1
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0200 In, 10 In 44260
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0310 In 16660
- Ampg Shim Stock