Itw Bee Leitzke
2 Terminals Lanyard, 12 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK
Mfr # WWG-TSS3-046-12N
Zoro # G2595311
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Terminals
- Material Stainless Steel
- Finish Nylon
- Pin Dia. 3/64 in
- Product Type Lanyards
Explore More Products
- ITW BEE LEITZKE 2 Terminals Lanyard, 6 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK WWG-TSS3-046-6000N
- ITW BEE LEITZKE 2 Terminals Lanyard, 18 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK WWG-TSS3-046-18N
- ITW BEE LEITZKE 2 Terminals Lanyard, 6 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK WWG-TS3-046-6000N
- ITW BEE LEITZKE 2 Loops and Tab Lanyard, 6 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK WWG-TSS1-046-6000NT
- ITW BEE LEITZKE 2 Loops Lanyard, 6 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK WWG-TS1-046-6000N
- ITW BEE LEITZKE 2 Loops Lanyard, 18 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK WWG-TSS1-046-18N
- ITW BEE LEITZKE 2 Loops and Tab Lanyard, 18 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 5 PK WWG-TS1-046-18N-T
- ITW BEE LEITZKE 2 Terminals Lanyard, 18 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK WWG-TS3-046-18N
- ITW BEE LEITZKE 2 Loops and Tab Lanyard, 12 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 5 PK WWG-TS1-046-12N-T
- ZORO SELECT Do it Yourself Lanyard Assembly Kit, 20 ft, 3/64 in Pin Dia., Stainless Steel, Nylon Coated WWG-DISP-LANYARDSS
- ITW BEE LEITZKE Terminal and Loop Lanyard, 6 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK WWG-TS2-046-6000N
- Itw Bee Leitzke Wire Rope Lanyards