Siemens

Miniature Circuit Breaker, 25 A, 240V AC, 3 Pole, Bolt On Mounting Style, BQH Series


$684.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series BQH
  • Number of Poles 3
  • AC Voltage Rating 240V AC
  • Circuit Breaker Type High Interrupting Capacity
  • Phase Three
See all product information