Shop Alternate Products
This Product is Discontinued
Tennsco
Slotted Angle, 144in.Lx2-3/8in.Wx1/2 in.D (Discontinued)
Mfr # SA-1412P
Zoro # G2595796
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 2-3/8"
- Depth 1/2"
- Material Steel
- Number of Posts per Kit 0
- Length 144 in