Justrite
Spill Pallet Ramp, Yellow, 1000 lb.
Mfr # 28620
Zoro # G2596036
Free Shipping & Returns
$432.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Width 49"
- Length 33"
- Height 10-1/2"
- Green Certification or Other Recognition UL Environment Claims Validated
Explore More Products
- JUSTRITE Drum Storage Unit Ramp, Black 28679
- JUSTRITE Drum Storage Unit Ramp, Yellow 28678
- JUSTRITE Spill Pallet Ramp, Black, 1000 lb. 28688
- JUSTRITE Drum Cabinet Ramp, Yellow 25932
- JUSTRITE Accumulation Center Ramp, Yellow 28650
- LITTLE GIANT Spill Platform Ramp, Gray SSB-RAMP
- EAGLE MFG Spill Pallet Ramp, Yellow, 1500 lb. 1689
- EAGLE MFG Spill Containment Ramp, w/o Drain, PE, Blk 1689B
- ENPAC Drum Hut Ramp, Black, 1000lb. 4001-BK
- BLACK DIAMOND Spill Pallet Ramp, 500 lb., Black 5111-BD
- ULTRATECH Spill Pallet Ramp, Yellow, 600 lb. 1089
- Justrite Spill Pallet Ramps