Zoro Select
Solid Rivet, Countersunk Head, 0.125 in Dia., 0.625 in L, Stainless Steel Body, 100 PK
Mfr # 27F0410.2-EA100
Zoro # G2596641
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Countersunk
- Rivet Body Material Stainless Steel
- Fastener Finish Plain
- System of Measurement Inch
- Head Angle (Deg.) 90 Degrees
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.75 in L, Stainless Steel Body, 100 PK 41F0412-1-EA100
- ZORO SELECT Solid Rivet, Flat Head, 0.222 in Dia., 0.4375 in L, Steel Body, 125 PK TRSL08
- ZORO SELECT Solid Rivet, Flat Head, 0.0938 in Dia., 0.5 in L, Aluminum Body, 250 PK 42A0308-1-EA250
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1.25 in L, Aluminum Body, 50 PK 42A0820-EA-50
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.5 in L, Aluminum Body, 250 PK 42A0508-EA-250
- ZORO SELECT Solid Rivet, Universal Head, 0.1875 in Dia., 0.5 in L, Aluminum Body, 100 PK 70A0608P-EA-100
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 1 in L, Stainless Steel Body, 50 PK 35F0616-0-EA-50
- ZORO SELECT Solid Rivet, Flat Head, 0.0938 in Dia., 1 in L, Aluminum Body, 250 PK 42A0316-EA-250
- ZORO SELECT Solid Rivet, Flat Head, 0.174 in Dia., 0.3438 in L, Steel Body, 250 PK TRSL04
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 1-1/2 in L, Steel Body, 6 PK 932515
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.375 in L, Steel Body, 100 PK 350806-2
- Zoro Select Solid Rivets