- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Square Centrifugal In-Line Blowers
- /
- InLine Blower, w/ 1 HP Drive Pkg
Dayton
InLine Blower, w/ 1 HP Drive Pkg
Mfr # 7M7T6
Zoro # G2596842
Free Shipping & Returns
$1,884.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 11 1/2 in
- Voltage 208-230/460
- Motor HP 1 hp
- Motor Type Three Phase
- Wheel Type Backward-Inclined
- Brand Dayton
- MFR #7M7T6
- Zoro #G2596842
- Country of OriginMultiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 11 1/2 in |
Inlet Dia. (In.) | 7 3/4 in |
Width (In.) | 17 in |
Outlet Height (In.) | 13 7/8 in |
Outlet Width (In.) | 13 7/8 in |
Dimension A (In.) | 17 1/8 in |
Dimension C (In.) | 13 7/8 in |
Dimension G (In.) | 13 1/4 in |
Inlet Height (In.) | 13 7/8 in |
Outlet Dia. (In.) | 7 3/4 in |
Dimension F (In.) | 13 in |
Max. Motor Height (In.) | 12 1/2 in |
Dimension D (In.) | 1 1/2 in |
Height (In.) | 17 in |
Max. Depth (In.) | 21 in |
Inlet Width (In.) | 13 7/8 in |
Dimension E (In.) | 17 3/4 in |
Shaft Dia. (In.) | 3/4 in |
Dimension B (In.) | 21 in |
Inlet H x W | 13 7/8 in x 13 7/8 in |
Dimensons H x W x D | 17 in x 13 3/4 in x 21 in |
Wheel Diameter | 11 1/2 in |
Overall Width | 17 in |
Inlet Duct Connection Width | 13 7/8 in |
Shaft Diameter | 3/4 in |
Outlet Dimensions H x W | 13 3/4 in x 13 3/4 in |
Outlet Diameter | 7 3/4 in |
Outlet Duct Connection Height | 13 3/4 in |
Overall Height | 17 in |
Wheel Dimensions | 11 1/2 in Dia. |
Inlet Diameter | 7.7 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Duct Connection Height | 13 7/8 in |
Overall Depth | 21 in |
Outlet Duct Connection Width | 13 3/4 in |
Details
Voltage | 208-230/460 |
Motor HP | 1 hp |
Motor Type | Three Phase |
Wheel Type | Backward-Inclined |
Hz | 60 |
Sones @ 0.000-In. SP @ 5 Ft. | 26 |
Mounting Position | Vertical/Horizontal |
Full Load Amps | 3.2-2.9/1.5 |
Assembled/Unassembled | Unassembled |
CFM @ 1.000-In. SP | 1810 |
Max. BHP | 1.05 |
CFM @ 1.250-In. SP | 1734 |
Phase | 3 |
CFM @ 0.000-In. SP | 2103 |
Housing Material | Steel |
Sones @ 0.250-In. SP @ 5 Ft. | 26 |
Type | Belt Drive Centrifugal, With Drive Package |
CFM @ 2.000-In. SP | 1402 |
CFM @ 0.125-In. SP | 2066 |
Motor Enclosure | Open Dripproof |
CFM @ 1.75-In. SP | 1522 |
Item | In-Line Duct Blower |
CFM @ 0.375-In. SP | 1993 |
Wheel Material | Aluminum |
CFM @ 1.500-In. SP | 1626 |
Motor RPM | 1735 |
Stock No. | 2RB89 |
Bearing Type | Sealed Pillow Block |
CFM @ 0.625-In. SP | 1919 |
CFM @ 0.250-In. SP | 2029 |
Sones @ 0.125-In. SP @ 5 Ft. | 26 |
Includes | Access Panel |
CFM @ 0.750-In. SP | 1882 |
CFM @ 0.500-In. SP | 1956 |
Blower RPM | 2556 |
Agency Compliance | UL And C-UL Listed |
Max. Inlet Temp. (Deg. F) | 160 Degrees F |
Drive Type | Belt Drive |
Airflow @ 0.250 in SP | 2,029 cfm |
Airflow @ 0.625 in SP | 1,919 cfm |
Airflow @ 0.000 in SP | 2,103 cfm |
Airflow @ 0.500 in SP | 1,956 cfm |
Airflow @ 1.75 in SP | 1,522 cfm |
Motor Horsepower | 1 hp |
For Ventilation Type | Exhaust, Supply, Make-Up, Return |
Assembly | Unassembled |
Nameplate Voltage | 208-230/460V AC |
Frequency | 60 Hz |
Airflow @ 1.500 in SP | 1,626 cfm |
Mounting Orientation | Multiposition |
Features | Bearing Cover and Motor Cover Included to Help in Lengthening Service Life, Collars Simplify Duct Connections, and Panels on Each Side to Provide Quick Access to Internal Fan Components |
Maximum Inlet Air Temperature | 160 Degrees F |
Sound Level | 26 sones @ 0.000 in SP and 5 ft, 26 sones @ 0.125 in SP and 5 ft, 26 sones @ 0.250 in SP and 5 ft |
Airflow @ 0.250 in SP Range | 2000 to 3999 cfm |
Standards | UL/cUL Listed |
Maximum Fan Speed | 2,556 RPM |
For Air Type | Clean |
Airflow @ 1.000 in SP | 1,810 cfm |
For Location | Indoor |
Airflow @ 0.375 in SP | 1,993 cfm |
Current | 3.2-2.9/1.5 A |
Includes Drive Package | Yes |
Market | Commercial, Industrial |
Motor Enclosure Design | Open Dripproof (ODP) |
Wheel/Housing Material | Aluminum Wheel / Steel Housing |
Maximum Static Pressure | 2 in wc |
Includes Motor | Yes |
Motor Speed | 1,735 RPM |
Housing Material Finish | Galvanized |
Airflow @ 1.250 in SP | 1,734 cfm |
Application | Indoor Clean Air Applications |
Airflow @ 2.000 in SP | 1,402 cfm |
Airflow @ 0.750 in SP | 1,882 cfm |
Airflow @ 0.125 in SP | 2,066 cfm |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 1/2 in, Airflow @ 0.000 in SP 2,103 cfm, Airflow @ 0.125 in SP 2,066 cfm, Airflow @ 0.250 in SP 2,029 cfm, Airflow @ 0.375 in SP 1,993 cfm, Airflow @ 0.500 in SP 1,956 cfm, Airflow @ 0.750 in SP 1,882 cfm, Airflow @ 1.000 in SP 1,810 cfm, Airflow @ 1.250 in SP 1,734 cfm, Airflow @ 1.500 in SP 1,626 cfm, Airflow @ 2.000 in SP 1,402 cfm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Inline Blower, 11 In, w/ 1/2 HP Drive Pkg 7M7R5
- DAYTON Inline Blower, 20 In, w/ 3 HP Drive Pkg 7A0L1
- DAYTON Duct Blower, 20 In 7H478
- DAYTON InLine Blower, w/ 1/2 HP Drive Pkg 7M7T4
- DAYTON Inline Blower, 36 In, w/ 1 HP Drive Pkg 7A0M9
- DAYTON Duct Blower, 30 In 7H487
- DAYTON Inline Blower, 30 In, w/ 3/4 HP Drive Pkg 7A0M0
- DAYTON Inline Blower, 36 In, w/ 3 HP Drive Pkg 7A0N4
- DAYTON Inline Blower w/ Drive Pkg, 208-230/460 V 7K445
- J&D MFG J&D Shaded Pole Blower, 1/25 HP, 148 CFM, VBM148A-P
- DAYTON Inline Blower, 14 In, w/ 2 HP Drive Pkg 7A0J3
- Dayton Square Centrifugal In-Line Blowers