Zoro Select
Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 5 PK
Mfr # U04211.100.0350
Zoro # G2597016
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 3 1/2 in
- Head Width 1 5/8 in
- Drive External Hex
Explore More Products
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 2 3/4 in L, 5 PK U04005.100.0275
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 3 3/4 in L, 25 PK U04211.050.0375
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 4 1/2 in L, 10 PK U04006.062.0450
- ZORO SELECT Grade A325, 7/8-9 x 4 in Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 50 PK 8764A325-1G
- ZORO SELECT Grade A490, 5/8"-11 Structural Bolt, Plain Steel, 1 1/2 in L, 10 PK U04008.062.0150
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 10 in L, 5 PK U04006.112.1000
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 4 1/2 in L, 5 PK U04006.075.0450
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 7 in L, 5 PK U04006.112.0700
- ZORO SELECT Tension Control Bolt, PK 140 WWG-BLT10554
- SUBURBAN BOLT AND SUPPLY Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/4 in L A0350320216G
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 2 3/4 in L, 5 PK U04005.087.0275
- Zoro Select Structural Bolts