Rex Cut
T1 Deburring Wheel, 3"x1/8"x3/8", 12095rpm
Mfr # 132803
Zoro # G2598097
$9.10
28% off
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 54
- Diameter 3 in
- Abrasive Wheel Diameter 3 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8 in
Explore More Products
- REX CUT T1 Deburring Wheel, MedSoft, 3x1/16x3/8", 20000rpm 830068
- REX CUT T1 Deburring Wheel, MedSoft, 3"x1/8"x1/4", 20000rpm 830022
- REX CUT T1 Deburring Wheel, FineHard, 3x1/16"x3/8", 20000rpm 830072
- REX CUT T1 Deburring Wheel, 3"x1/4"x3/8", 12095rpm 134413
- REX CUT T1 Deburring Wheel, 3"x1/8"x3/8", 12095rpm 132813
- REX CUT T1 Deburring Wheel, 3"x1/16"x3/8", 18080rpm 131233
- REX CUT T1 Deburring Wheel, Coarse, 3"x1/16"x1/4", 18000rpm 897212
- SCOTCH-BRITE Unitized Wheel, 3" W, 3" dia., Fine 61500099264
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. 7000046026
- SCOTCH-BRITE Unitized Wheel, 3" W, 3" dia., Fine 61500157435
- SCOTCH-BRITE Unitized Wheel, 3x1/4x1/4, AO, FN, PK40 61821201052
- Rex Cut Unitized Wheels