Westward
#43 HSS Black Oxide 135 Deg. Jobber Length Drill Bit
Mfr # 2UFL7
Zoro # G2598775
$0.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black and Gold Oxide
Explore More Products
- WESTWARD #58 1-5/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit 2UFP4
- WESTWARD #52 HSS Black Oxide 135 Deg. Jobber Length Drill Bit 2UFN7
- WESTWARD #59 1-5/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit 2UFP5
- WESTWARD 5/16" 135 Deg. Jobber Length Drill Bit 401J58
- WESTWARD 135 Deg. Jobber Length Drill Bit 401J60
- WESTWARD 3.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLN7
- WESTWARD 117.00mm Cobalt 135 Deg. Jobber Length Drill Bit 6PRG2
- WESTWARD 28.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLJ3
- WESTWARD #52 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit 5VUA5
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #27 C70160
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 4.20mm C70089
- Westward Drill Bits