Tapcon
Tapcon Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Climaseal, 100 PK
Mfr # 3153407
Zoro # G2598951
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Wood
- Sub-Brand Tapcon
- Material Steel
- Finish Blue Climaseal
- Head Type Hex
Explore More Products
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Hex, 2 1/4 in L, Steel Blue Climaseal, 100 PK 3143407
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 4 in L, Steel Blue Climaseal, 100 PK 3165407
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Climaseal, 100 PK 3155407
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel Blue Climaseal, 100 PK 3141407
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 6 in L, Steel Blue Climaseal, 100 PK 3203407V2
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 3/4 in L, Climaseal Coated, 75 PK 28355
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 2 3/4 in L, Climaseal Coated 28565/24565
- TAPCON 1/4-inch x 1-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 100PK 3210H
- TAPCON Tapcon Masonry Screw, Hex, Steel Climaseal Coated 50426
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Zinc Stalgard, 100 PK DFM12768
- MIDWEST FASTENER Masonry Screw, 1/2" Dia., Hex, 3 in L, Steel Blue Ruspert, 25 PK 55015
- Tapcon Concrete Anchor Screws