Tygon
Tubing, 1 I.D., 50 ft., Clear, Flexible
Mfr # AAA00064
Zoro # G2598985
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 66
- Inside Dia. 1 in
- Outside Dia. 1 3/8 in
- Wall Thickness 0.19 in
Explore More Products
- TYGON Tubing, 6mm I.D., 15m, Clear, Flexible ACF1S1504
- TYGON Tubing, 3/16 I.D., 50 ft., Yellow, Flexible AAG00012
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible ADK00012
- TYGON Tubing, 1 I.D., 50 ft., Clear, Flexible AAA00062
- TYGON Tubing, 5/64 I.D., 50 ft., Yellow, Flexible AAG00700
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible AAA00019
- TYGON Tubing, 7/8 I.D., 50 ft., Clear, Flexible ACF00060
- TYGON Tubing, 1 I.D., 10 ft., Clear AVX06064
- TYGON Tubing, 7/8 I.D., 50 ft., Clear, Flexible AAA00059
- ZORO SELECT Laboratory Grade PVC Tubing, 1/8" ID x 3/16" OD x 100 Ft. L ZUSA-HT-1107
- KURIYAMA Reinforced Tubing, 175 psi at 70F, 50 ft. K7300-24X50
- Tygon Tubing