Shop Alternate Products
This Product is Discontinued
Congress
3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 12.00 in OD (Discontinued)
Mfr # CA1200X075KW
Zoro # G2599152
This Product is Discontinued
Key Features
- Fits Shaft Dia. 3/4"
- Pulley Outside Dia. 12.00 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Die Cast Zamak 3