Shop Alternate Products
This Product is Discontinued
Tough Guy
Recycling Top, Blue, LLDPE (Discontinued)
Mfr # 4UAW5
Zoro # G2599204
This Product is Discontinued
Key Features
- Color Blue
- Container Top Depth 19-1/2"
- Height 6"
- Material LLDPE
- Series Swingline Recycling Lids