Shop Alternate Products
This Product is Discontinued
Zoro Select
Screwbolt Anchor, Flat Head, Hex Drive, Carbon-Boron Steel Yellow Zinc, 50 PK (Discontinued)
Mfr # 904227-PG
Zoro # G2599344
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Carbon-Boron Steel
- Finish Yellow Zinc
- Head Type Flat Head, Hex Drive
- Drill Bit Size 12 mm
- Allowable Shear 19.93 kN (4480 lbs)