Dayton
Blower, 115 V, 9 In
Mfr # 7C553
Zoro # G2599362
Free Shipping & Returns
$492.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 9 in
- Voltage 115
- Motor HP 1/4 hp
- Hz 60
Customers Also Purchased
- Brand Dayton
-
MFR #
7C553
-
Zoro #
G2599362
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 9 in |
Wheel Width (In.) | 5 in |
Inlet Dia. (In.) | 9 in |
Width (In.) | 16 in |
Discharge Height (In.) | 10 3/4 in |
Depth (In.) | 16 in |
Discharge Width (In.) | 6 1/2 in |
Height (In.) | 16 in |
Overall Width | 16 in |
Inlet Diameter | 9 in |
Wheel Bore Diameter | 1/2 in |
Outlet Size (H x W) | 10 3/4 in x 6 1/2 in |
Wheel Diameter | 9 in |
Outlet Diameter | Not Applicable |
Flange Size | Not Applicable |
Outlet Width | 6 1/2 in |
Housing Height | 16 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Width | 16 in |
Overall Height | 16 in |
Overall Depth | 16 in |
Wheel Width | 5 in |
Housing Depth | 16 in |
Outlet Height | 10 3/4 in |
Details
Item | Blower |
Type | With Motor |
Voltage | 115 |
Motor HP | 1/4 hp |
Hz | 60 |
Max. Ambient Temp. (F) | 104 Degrees F |
Housing Material | Steel |
Motor RPM | 1,725 RPM |
Rotation | CW |
Full Load Amps | 5.2 |
Motor Enclosure | Open Dripproof |
dBA @ 5 Feet | 69 dBA |
Bearing Type | Ball in Motor |
Max. Inlet Temp. (Deg. F) | 180 Degrees F |
Agency Compliance | AMCA AIR |
Blower RPM | 1,725 RPM |
Wheel Bore (In.) | 1/2 in |
Motor Frame | 48Y |
Assembled/Unassembled | Unassembled |
CFM @ 0.250-In. SP | 788 |
CFM @ 0.750-In. SP | 462 cfm |
Phase | 1 |
Wheel Material | Aluminum |
Housing Finish | Gray Polyester Epoxy |
CFM @ 0.000-In. SP | 909 cfm |
CFM @ 0.500-In. SP | 655 |
Includes Drive Package | Yes |
Housing Color | Gray |
Airflow @ 13.00 in SP | Not Applicable |
Airflow @ 2.000 in SP range | More than 1000 cfm |
Maximum Fan Speed | 1,725 RPM |
Motor Insulation Class | B |
Motor Speed | 1,725 RPM |
Number of Inlets | 1 |
Airflow @ 3.500 in SP | Not Applicable |
Airflow @ 4.000 in SP | Not Applicable |
Airflow @ 4.500 in SP | Not Applicable |
Airflow @ 0.500 in SP | 655 cfm |
Motor Enclosure Design | Open Dripproof (ODP) |
Airflow @ 0.000 in SP | 909 cfm |
Motor Horsepower | 1/4 hp |
Motor Duty Class | Continuous |
Airflow @ 8.000 in SP | Not Applicable |
Maximum Ambient Temperature | 104 Degrees F |
Airflow @ 0.250 in SP | 788 cfm |
Standards | AMCA Certified |
Airflow @ 1.250 in SP | Not Applicable |
Maximum Inlet Air Temperature | 180 Degrees F |
Airflow @ 7.000 in SP | Not Applicable |
Current | 4.7/2.3-2.2 A |
Airflow @ 12.00 in SP | Not Applicable |
Airflow @ 5.000 in SP range | More than 10000 cfm |
Airflow @ 9.000 in SP | Not Applicable |
Includes Motor | Yes |
Airflow @ 0.750 in SP | 462 cfm |
Features | Features a Self-Cleaning, Cast-Aluminum Wheel and a Housing That can be Rotated to 8 Discharge Positions in Each Rotation, Used to Convey Stringy or Straw-Like Material and is Perfectly Balanced and Aligned |
Airflow @ 9.000 in SP Range | More than 10000 cfm |
Number of Discharge Positions | 8 |
Motor Type | Capacitor-Start |
Nameplate Voltage | 115/208-230V AC |
Airflow @ 2.000 in SP | Not Applicable |
Frequency | 60 Hz |
Number of Speeds | 1 |
Airflow @ 6.000 in SP | Not Applicable |
Assembly | Unassembled |
Airflow @ 1.500 in SP | Not Applicable |
Airflow @ 3.000 in SP | Not Applicable |
Airflow @ 5.000 in SP | Not Applicable |
Airflow @ 10.00 in SP | Not Applicable |
Wheel Type | Radial |
Housing Material Gauge | 16 ga |
Nominal Voltage | 115/208-230V AC |
Airflow @ 11.00 in SP | Not Applicable |
Sound Level | 69 dBA @ 5 ft |
Airflow @ 1.000 in SP | Not Applicable |
Housing Material Finish | Gray Polyester Epoxy |
Maximum Static Pressure | 3/4 in wc |
Outlet Shape | Rectangular |
Airflow @ 2.500 in SP | Not Applicable |
Drive Type | Direct Drive |
Flange Type | Non-Flanged |
Motor Frame Designation | 48Y |
Motor Enclosure Design_Sub | Open Dripproof Motor |
Description
Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 9 in, Airflow @ 0.000 in SP 909 cfm, Airflow @ 0.250 in SP 788 cfm, Airflow @ 0.500 in SP 655 cfm, Airflow @ 0.750 in SP 462 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Blower, 13 1/2in 7C487
- DAYTON High Press Blower, 208-230/460, 1/2 HP 7DA82
- DAYTON Blower, 13 1/2 In 4C121
- DAYTON High Pressure Blower, 12-1/2 6XWG9
- DAYTON High Press Blower, 115/208-230, 1/2 HP 7DA84
- DAYTON High Press Blower, Motor, 208-230/460, 5 HP 7DC26
- DAYTON High Pressure Blower, 10-5/8 in Wheel Dia 48LX15
- DAYTON High Press Blower, 200-230/460, 3/4 HP 7DA89
- DAYTON D/D Blower w/ Motor, 115/230 V 7AT83
- DAYTON D/D Blower w/ Motor, 115/230 V 7AT85
- DAYTON Blower, 8 15/16in 7D750
- Dayton Radial Blade Blowers