Speedaire
Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Double Acting
Mfr # NCDMC125-0500
Zoro # G2599493
$126.48
9% off
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.44 in
- Rod Thread Length 3/4 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 9 in Stroke, Round Body Double Acting NCDMC150-0900
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting NCDMC150-0600
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting NCDMC150-0300
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 6 in Stroke, NFPA Double Acting 6X375
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting NCDMB106-0400
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting 5MMH0
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting 5TRH7
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 54 in Stroke, Rodless Double Acting 5PDY2
- SPEEDAIRE Air Cylinder, 5 in Bore, 13 in Stroke, NFPA Double Acting 5VLV2
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 6 in Stroke, NFPA Double Acting 5UZH7
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting 0.75BFNSR01.00
- Speedaire Pneumatic System Components