Norton Abrasives
Quick Change Disc, AlO, 5in, Crs, TP
Mfr # 66623374818
Zoro # G2600297
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Attaching System Speed-Lok Fastener
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Explore More Products
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 80, TR 66623335422
- NORTON ABRASIVES Quick Change Disc, 36Grit, Twist On/Off 63642595470
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 36G, TR, PK25 66261162328
- NORTON ABRASIVES Quick-Change Disc, Ceramic, 2" dia 66261043383
- NORTON ABRASIVES Quick Change Disc, Coated, 3" dia., Grit 36 66261132718
- NORTON ABRASIVES Quick Change Disc, 5 In, 36 Grit 66254468386
- NORTON ABRASIVES Quick-Change Cloth Disc, Coarse, Dia. 3 66254427832
- NORTON ABRASIVES Cloth Quick-Change Z/A Disc 3In. 50 Grit 38673
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 4in, 80G, TS, PK25 66261138679
- 3M Quick Change Disc, AlO, 1in, 100G, TR, PK50 7100044582
- PFERD COMBICLICK Felt Disc - 4-1/2" Diameter 5PK 48705
- Norton Abrasives Quick Change Discs