Irwin
Long Ship Auger Bit, 13/16 In, 18 In L
Mfr # 48713
Zoro # G2600394
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 13/16"
- Shank Size 7/16 in
- Drill Bit Size 13/16 in
- Overall Length 18 in
- Material Forged steel
Explore More Products
- IRWIN WELDTEC SHIP AUGER 3/4"" 3043009
- IRWIN Ship Auger Bit, 7/16 Dia, 3/8 Hex Shank 4935570
- IRWIN DRILLBIT 5/8""X4"" SPDBRMX 1866034
- IRWIN Bit Speedbor Max 3Pc Set 3041003
- IRWIN Auger Bits, 1 1/4in Bit Size, Length 7.5in 49920
- IRWIN Ship Auger Bit, 1/2" shank and 1/2" dia 3043005
- IRWIN 12 PWR Ship Auger 3043005
- IRWIN Auger, Bit, 15/16x18x7/16in Hex, PK6 47915
- IRWIN 11/16IN x 29IN - Bulk Power Pole Auger 47011
- IRWIN BIT DRILL 3/8"" SPEEDBOR 88806
- WOODOWL Deep Cut Utility Auger 18" x 3/4" 08809
- Irwin Auger Drill Bits